Motion
SPBD-26
Martin SPBD-26 BUSHING
Mi Item #01293016
MFR #SPBD-26
Price$58.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBD-26 BUSHING
Mi Item #01293016
MFR #SPBD-26

Mfr description
SPBD-26 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.99/each

Specifications

Dimensions

  • Height
    1.45
  • Length
    2.35
  • Storage Dimension Height
    1.4375 in
  • Storage Dimension Length
    1.125 in
  • Storage Dimension Width
    1.125 in
  • Weight
    2.00 lbs, 0.105
  • Width
    1.1

Details

  • Manufacturer Upc Number
    697950077130
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)