Motion
SPP-21
Martin SPP-21 SHEAR PIN
Mi Item #01293113
MFR #SPP-21
Price$33.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-21 SHEAR PIN
Mi Item #01293113
MFR #SPP-21

Mfr description
SPP-21 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.97/each

Specifications

Dimensions

  • Height
    2.35
  • Length
    5.35
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    0.437 in
  • Storage Dimension Width
    0.437 in
  • Weight
    .07 lbs, 0.265
  • Width
    5.45

Details

  • Manufacturer Upc Number
    697950077222
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)