Motion
PT24008BU-100
Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.380 in ID, 0.500 in OD, 100 ft Length, 2.00 in Min Bend Radius
MI ITEM #01293117
MFR #PT24008BU-100
Price$1.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.380 in ID, 0.500 in OD, 100 ft Length, 2.00 in Min Bend Radius
MI ITEM #01293117
MFR #PT24008BU-100

Mfr description
XT24008BU-100 1/2 PLASTIC TUBING
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.08/ft

Specifications

Dimensions

  • Bend Radius
    2 in
  • Dash Size
    -8
  • Inner Diameter
    0.375 in
  • Inside Diameter
    0.375 in
  • Length
    100 ft
  • Minimum Bend Radius
    2.00 in
  • Operating Pressure
    100 psi
  • Outer Diameter
    0.5 in
  • Outside Diameter
    0.5 in
  • Overall Length
    100.00 ft
  • Tube Inner Diameter
    0.380 in
  • Tube Outer Diameter
    0.500 in
  • Wall Thickness
    0.062 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    300 psi
  • Color
    Blue
  • Compatible Fittings
    Push to Connect, Minibarb
  • Fluid Type
    Air
  • Hose Covering Material
    Polyethelene
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    725975620717
  • Material Specification
    UV Stabalized
  • Max Operating Temperature
    135 °F
  • Maximum Temperature
    135 °F
  • Maximum Working Pressure
    100 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Operating Pressure At Room Temp
    100 psi
  • Product Types
    Extruded
  • Reinforcement Type
    UV Stabilized
  • Tube Material
    Polyethylene
  • Type
    PT240 tubing
  • Typical Applications
    Liquid and gas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)