Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 1.175 in Shaft Dia., 1.828 in OD, 0.375 in Width, Polyacrylate Lip
MI ITEM #01293121
MFR #1202 KIT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1202 KIT

Specifications

  • Assembly Type
    Seal & Wear Sleeve
  • Shaft Diameter
    1.175 in
  • Outside Diameter
    1.828 in
  • Width
    0.375 in
  • Lip Material
    Polyacrylate
  • Kit Consist of
    (1) 13021 Seal, (1) 450010 Sleeve
  • Operating Temperature Range
    -40 to 300 °F
  • Manufacturer Upc Number
    085311001571
  • Weight
    0.12 lbs
  • Overall Width
    0.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text