Motion
1213 KIT
Oil Seal Kit - Seal & Wear Sleeve, 4.766 in Shaft Dia., 6.998 in OD, 1.188 in Width, Nitrile Lip
MI ITEM #01293238
MFR #1213 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 4.766 in Shaft Dia., 6.998 in OD, 1.188 in Width, Nitrile Lip
MI ITEM #01293238
MFR #1213 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    6.998 in
  • Overall Width
    1.188 in
  • Shaft Diameter
    4.766 in
  • Weight
    1.50 lbs
  • Width
    1.188 in

Details

  • Assembly Type
    Seal & Wear Sleeve
  • Kit Consist of
    (1) 55170 Seal, (1) 68016 Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311001625
  • Operating Temperature Range
    -40 to 250 °F

Overview

Mfr description
1213 KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought