Motion
1214 KIT
Oil Seal Kit - Seal & Wear Sleeve, 3.875 in Shaft Dia., 5.501 in OD, 0.550 in Width, Nitrile Lip
MI ITEM #01293251
MFR #1214 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 3.875 in Shaft Dia., 5.501 in OD, 0.550 in Width, Nitrile Lip
MI ITEM #01293251
MFR #1214 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.501 in
  • Overall Width
    0.550 in
  • Shaft Diameter
    3.875 in
  • Weight
    1.04 lbs
  • Width
    0.550 in

Details

  • Assembly Type
    Seal & Wear Sleeve
  • Kit Consist of
    (1) 40360 Seal, (1) 450018 Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311001632
  • Operating Temperature Range
    -40 to 250 °F

Overview

Mfr description
1214 KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought