Motion
1215 KIT
Oil Seal Kit - Seal & Wear Sleeve, 4.766 in Shaft Dia., 6.310 in OD, 1.359 in Width, Nitrile Lip
Mi Item #01293266
MFR #1215 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 4.766 in Shaft Dia., 6.310 in OD, 1.359 in Width, Nitrile Lip
Mi Item #01293266
MFR #1215 KIT

Mfr description
1215 KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    6.310 in
  • Overall Width
    1.359 in
  • Shaft Diameter
    4.766 in
  • Weight
    1.72 lbs
  • Width
    1.359 in

Details

  • Assembly Type
    Seal & Wear Sleeve
  • Kit Consist of
    (1) 50640 Seal, (1) 450022 Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311001649
  • Operating Temperature Range
    -40 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)