1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1240 Kit
Oil Seal Kit - Sleeve & Gasket, 3.010 in Shaft Dia., 8.250 in OD, 0.953 in Width, Nitrile Lip
MI ITEM #
01293341
MFR #
1240 Kit
Price
$109.96
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seal Kits
CR SEALS (SKF) 1240 Kit
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1240 Kit
Oil Seal Kit - Sleeve & Gasket, 3.010 in Shaft Dia., 8.250 in OD, 0.953 in Width, Nitrile Lip
MI ITEM #
01293341
MFR #
1240 Kit
Mfr description
1240 KIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$109
.96
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
8.250 in
Overall Width
0.953 in
Shaft Diameter
3.010 in
Weight
2.00 lbs
Width
0.953 in
Details
Assembly Type
Sleeve & Gasket
Lip Material
Nitrile
Manufacturer Upc Number
085311001663
UPC_NO
085311001663
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items