Motion
PT24044BK-1000

WEATHERHEAD (DANFOSS)
PT24044BK-1000

Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.170 in ID, 0.250 in OD, 1000 ft Length, 0.62 in Min Bend Radius
MI ITEM #01293414
MFR #PT24044BK-1000
Price$0.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
PT24044BK-1000

Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.170 in ID, 0.250 in OD, 1000 ft Length, 0.62 in Min Bend Radius
MI ITEM #01293414
MFR #PT24044BK-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.26/ft

Specifications

Dimensions

  • Bend Radius
    0.62 in
  • Dash Size
    -44
  • Inner Diameter
    0.17 in
  • Inside Diameter
    0.17 in
  • Length
    1000 ft
  • Minimum Bend Radius
    0.62 in
  • Operating Pressure
    133 psi
  • Outer Diameter
    0.25 in
  • Outside Diameter
    0.25 in
  • Overall Length
    1000.00 ft
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in
  • Wall Thickness
    0.04 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    400 psi
  • Color
    Black
  • Fluid Type
    Air
  • Hose Covering Material
    Polyethelene
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    725975728703
  • Material Specification
    UV Stabalized
  • Max Operating Temperature
    135 °F
  • Maximum Temperature
    135 °F
  • Maximum Working Pressure
    133 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Operating Pressure At Room Temp
    133 psi
  • Product Types
    Extruded
  • Reinforcement Type
    UV Stabilized
  • Tube Material
    Polyethylene
  • Type
    PT240 tubing
  • Typical Applications
    Liquid and gas.

Overview

Mfr description
PT24044BK-1000 1/4 PLASTIC TUBING
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought