Motion
5070
Oil Seal - Solid, 45.80 mm Shaft Dia., 75.30 mm OD, 6.40 mm Overall Width, Felt Lip Material
MI ITEM #01293542
MFR #5070
List Price$57.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 45.80 mm Shaft Dia., 75.30 mm OD, 6.40 mm Overall Width, Felt Lip Material
MI ITEM #01293542
MFR #5070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.24/each for your price

Overview

Mfr description
5070 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    45.80 mm
  • Outside Diameter
    75.30 mm
  • Overall Width
    6.40 mm
  • Seal Type
    Single Lip
  • Lip Material
    Felt
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893465401
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought