Motion
5072
Oil Seal - Solid, 2.625 in Shaft Dia., 3.480 in OD, 0.390 in Overall Width
MI ITEM #01293555
MFR #5072
Price$80.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.625 in Shaft Dia., 3.480 in OD, 0.390 in Overall Width
MI ITEM #01293555
MFR #5072

Mfr description
5072 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.60/each

Specifications

Dimensions

  • Outside Diameter
    3.480 in
  • Overall Width
    0.390 in
  • Shaft Diameter
    2.625 in
  • Weight
    0.19 lbs

Details

  • Manufacturer Upc Number
    053893465418
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)