Motion
3050
Single Lip Grease Seal - Solid, 0.313 in Shaft Dia., 0.626 in OD, 0.203 in Overall Width, HM1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01293621
MFR #3050
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 0.313 in Shaft Dia., 0.626 in OD, 0.203 in Overall Width, HM1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01293621
MFR #3050

Mfr description
3050 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Overall Width
    0.203 in

Details

  • Product Type
    Non-Metered Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)