Motion
5109
Oil Seal - Solid, 2.496 in Shaft Dia., 3.248 in OD, 0.485 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01293650
MFR #5109
List Price$58.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.496 in Shaft Dia., 3.248 in OD, 0.485 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01293650
MFR #5109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.90/each for your price

Overview

Mfr description
5109 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.496 in
  • Outside Diameter
    3.248 in
  • Overall Width
    0.485 in
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893465524
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text