Motion
RETAINING RING

DODGE
RETAINING RING

Speed Reducer Replacement Part - Series: Torque-Arm, HXT4B, TXT4B Reducer Size, Bushing Back-Up Plate Retaining Ring
Mi Item #01294133
MFR #RETAINING RING
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RETAINING RING

Speed Reducer Replacement Part - Series: Torque-Arm, HXT4B, TXT4B Reducer Size, Bushing Back-Up Plate Retaining Ring
Mi Item #01294133
MFR #RETAINING RING

Mfr description
421108 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.27/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HXT4B, TXT4B
  • Weight
    0.05 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Bushing Back-Up Plate Retaining Ring
  • Series
    Torque-Arm
  • UPC_NO
    782475222407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)