Motion
TD-TDT-TXT8, 9, 10 INPUT SEAL

DODGE
TD-TDT-TXT8, 9, 10 INPUT SEAL

Speed Reducer Replacement Part - Series: Torque-Arm, TXT8A Reducer Size, Input Pinion Shaft Seal
Mi Item #01294303
MFR #TD-TDT-TXT8, 9, 10 INPUT SEAL
Price$144.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TD-TDT-TXT8, 9, 10 INPUT SEAL

Speed Reducer Replacement Part - Series: Torque-Arm, TXT8A Reducer Size, Input Pinion Shaft Seal
Mi Item #01294303
MFR #TD-TDT-TXT8, 9, 10 INPUT SEAL

Mfr description
248211 INPUT SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.55/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT8A
  • Weight
    0.13 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Pinion Shaft Seal
  • Series
    Torque-Arm
  • UPC_NO
    782475720118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)