Motion
6147
Double Lip Oil Seal - Solid, 0.625 in Shaft Dia., 0.999 in OD, 0.250 in Overall Width, HMSA11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01294561
MFR #6147
Your Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 0.625 in Shaft Dia., 0.999 in OD, 0.250 in Overall Width, HMSA11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01294561
MFR #6147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.18/each(List $21.30)

Overview

Mfr description
6147 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.625 in
  • Outside Diameter
    0.999 in
  • Overall Width
    0.250 in
  • Design Type
    HMSA11
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311004268
  • Compatible Wear Sleeves
    99062;99810
  • Compatible V-Rings
    400160;400161;400164;400165
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel , Drivelines
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text