Overview
Mfr description
6330 OIL SEAL
- Metal-Cased
- Non-Spring-Loaded
- Single-Lip For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.
Specifications
- Solid / SplitSolid
- Shaft Diameter0.625 in
- Outside Diameter1.259 in
- Overall Width0.250 in
- Design TypeHM14
- Seal TypeSingle Lip without Spring
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeSealing lip
- Description KeywordHM14 Design
- CasingMetal Cased
- Pressure Tolerance3 psi @ 0-2000 fpm
- Manufacturer Upc Number085311004473
- Max Shaft Surface Speed2000 fpm
- Construction DescriptionNon-Spring Loaded Seal For Grease Retention
- Typical ApplicationTypical Applications Are Conveyor Rollers and Vehicle Wheels.
- Weight0.03 lbs
- Continuous Temperature Range-40 to 250°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data