Motion
4 15/16-5 7/16 R SERIES GRMT KIT

DODGE
4 15/16-5 7/16 R SERIES GRMT KIT

Hydrodynamic Bearing Replacement Part & Kit - SSL, STL Series, 4-15/16 in, 5-7/16 in Bore, Grommet Kit
Mi Item #01294816
MFR #4 15/16-5 7/16 R SERIES GRMT KIT
Price$173.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 15/16-5 7/16 R SERIES GRMT KIT

Hydrodynamic Bearing Replacement Part & Kit - SSL, STL Series, 4-15/16 in, 5-7/16 in Bore, Grommet Kit
Mi Item #01294816
MFR #4 15/16-5 7/16 R SERIES GRMT KIT

Mfr description
4 15/15-5 7/16 R SERIES GRMT KIT 132193
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.43/each

Specifications

Dimensions

  • Weight
    2.55 lbs

Details

  • Compatible Bearing Part Number
    134202, 134203, 134209, 134210, 134224, 134225
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Part Type
    Grommet Kit
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits
  • Series
    SSL, STL
  • UPC_NO
    782475119974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)