Motion
5578
Oil Seal - Solid, 3.125 in Shaft Dia., 4.130 in OD, 1.000 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01294906
MFR #5578
Price$73.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.125 in Shaft Dia., 4.130 in OD, 1.000 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01294906
MFR #5578

Mfr description
5578 OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.40/each

Specifications

Dimensions

  • Outside Diameter
    4.130 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    3.125 in
  • Weight
    0.48 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893466187
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)