Motion
28TT215

DODGE
28TT215

Bearing Seal - 043546 Material
Mi Item #01294913
MFR #28TT215
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
28TT215

Bearing Seal - 043546 Material
Mi Item #01294913
MFR #28TT215

Mfr description
28TT215 SEAL 043546
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.81/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043546
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)