Motion
7010
Single Lip Oil Seal - Solid, 0.703 in Shaft Dia., 1.160 in OD, 0.250 in Overall Width, HMS2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01295011
MFR #7010
List Price$38.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 0.703 in Shaft Dia., 1.160 in OD, 0.250 in Overall Width, HMS2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01295011
MFR #7010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.97/each for your price

Overview

Mfr description
7010 OIL SEAL
  • Metal Cased With Nose Gasket (Partial Rubber O.D.)
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.703 in
  • Outside Diameter
    1.160 in
  • Overall Width
    0.250 in
  • Design Type
    HMS2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Description Keyword
    HMS2 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311195270
  • Max Shaft Surface Speed
    3600 fpm
  • Compatible V-Rings
    400180;400181;400184;400185
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Transmission
  • Weight
    0.03 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text