Motion
C-SCXT2 OUTPUT SEAL 352111

DODGE
C-SCXT2 OUTPUT SEAL 352111

Speed Reducer Replacement Part - Series: Hydroil, HSCXT 2, HSCXT 205, SCXT2, SCXT205 Reducer Size, Output Seal
Mi Item #01295058
MFR #C-SCXT2 OUTPUT SEAL 352111
Price$48.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C-SCXT2 OUTPUT SEAL 352111

Speed Reducer Replacement Part - Series: Hydroil, HSCXT 2, HSCXT 205, SCXT2, SCXT205 Reducer Size, Output Seal
Mi Item #01295058
MFR #C-SCXT2 OUTPUT SEAL 352111

Mfr description
352113 SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.37/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HSCXT 2, HSCXT 205, SCXT2, SCXT205
  • Weight
    0.09 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Seal
  • Series
    Hydroil
  • UPC_NO
    782475720446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)