Motion
5751
Oil Seal - Solid, 3.125 in Shaft Dia., 4.567 in OD, 1.198 in Overall Width, Leather Lip Material
MI ITEM #01295087
MFR #5751
Price$100.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.125 in Shaft Dia., 4.567 in OD, 1.198 in Overall Width, Leather Lip Material
MI ITEM #01295087
MFR #5751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.74/each

Specifications

Dimensions

  • Outside Diameter
    4.567 in
  • Overall Width
    1.198 in
  • Shaft Diameter
    3.125 in
  • Weight
    0.87 lbs

Details

  • Lip Material
    Leather
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893466484
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
5751 OIL SEAL
  • Good dry running capabilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought