Motion
5756
Oil Seal - Solid, 2.062 in Shaft Dia., 3.156 in OD, 0.530 in Overall Width, Felt Lip Material
MI ITEM #01295097
MFR #5756
Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.062 in Shaft Dia., 3.156 in OD, 0.530 in Overall Width, Felt Lip Material
MI ITEM #01295097
MFR #5756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.03/each

Specifications

Dimensions

  • Outside Diameter
    3.156 in
  • Overall Width
    0.530 in
  • Shaft Diameter
    2.062 in
  • Weight
    0.21 lbs

Details

  • Lip Material
    Felt
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893466491
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
5756 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought