Motion
5778
Oil Seal - Solid, 1.552 in Shaft Dia., 3.165 in OD, 0.530 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01295133
MFR #5778
Price$44.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.552 in Shaft Dia., 3.165 in OD, 0.530 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01295133
MFR #5778

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.27/each

Specifications

Dimensions

  • Outside Diameter
    3.165 in
  • Overall Width
    0.530 in
  • Shaft Diameter
    1.552 in
  • Weight
    0.28 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466514
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Overview

Mfr description
5778 OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought