Motion
5827
Oil Seal - Solid, 1.750 in Shaft Dia., 2.754 in OD, 0.484 in Overall Width, Leather Lip Material
Mi Item #01295242
MFR #5827
Price$49.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.750 in Shaft Dia., 2.754 in OD, 0.484 in Overall Width, Leather Lip Material
Mi Item #01295242
MFR #5827

Mfr description
5827 OIL SEAL
  • Good dry running capabilities
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.94/each

Specifications

Dimensions

  • Outside Diameter
    2.754 in
  • Overall Width
    0.484 in
  • Shaft Diameter
    1.750 in
  • Weight
    0.19 lbs

Details

  • Lip Material
    Leather
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893466545
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)