Motion
5836
Oil Seal - Solid, 1.734 in Shaft Dia., 2.730 in OD, 0.500 in Overall Width, Leather Lip Material
MI ITEM #01295254
MFR #5836
Your Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.734 in Shaft Dia., 2.730 in OD, 0.500 in Overall Width, Leather Lip Material
MI ITEM #01295254
MFR #5836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.58/each(List $83.60)

Overview

Mfr description
5836 OIL SEAL
  • Good dry running capabilities

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.734 in
  • Outside Diameter
    2.730 in
  • Overall Width
    0.500 in
  • Seal Type
    Single Lip
  • Lip Material
    Leather
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893466552
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text