Motion
5857
Oil Seal - Solid, 1.000 in Shaft Dia., 1.503 in OD, 0.312 in Overall Width, Felt Lip Material
MI ITEM #01295284
MFR #5857
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 1.503 in OD, 0.312 in Overall Width, Felt Lip Material
MI ITEM #01295284
MFR #5857

Mfr description
5857 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.37/each

Specifications

Dimensions

  • Outside Diameter
    1.503 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    1.000 in
  • Weight
    0.07 lbs

Details

  • Lip Material
    Felt
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893466576
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)