Motion
5965
Oil Seal - Solid, 3.500 in Shaft Dia., 4.437 in OD, 0.437 in Overall Width, Leather Lip Material
MI ITEM #01295559
MFR #5965
Price$116.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.500 in Shaft Dia., 4.437 in OD, 0.437 in Overall Width, Leather Lip Material
MI ITEM #01295559
MFR #5965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.70/each

Specifications

Dimensions

  • Outside Diameter
    4.437 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.50 lbs

Details

  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893466620
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
5965 OIL SEAL
  • Good dry running capabilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought