Motion
6186
Leather Oil Seal - Solid, 2.187 in Shaft Dia., 3.194 in OD, 0.718 in Overall Width, 1L Design, Leather Lip Material
MI ITEM #01295833
MFR #6186
List Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 2.187 in Shaft Dia., 3.194 in OD, 0.718 in Overall Width, 1L Design, Leather Lip Material
MI ITEM #01295833
MFR #6186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.90/each for your price

Overview

Mfr description
6186 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.187 in
  • Outside Diameter
    3.194 in
  • Overall Width
    0.718 in
  • Design Type
    1L
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Leather
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    1L Design
  • Manufacturer Upc Number
    053893466705
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Dual Element
  • Typical Application
    General Purpose
  • Weight
    0.37 lbs
  • Continuous Temperature Range
    -50 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text