Motion
6200
Leather Oil Seal - Solid, 1.375 in Shaft Dia., 2.252 in OD, 1.062 in Overall Width, 9L Design, Leather Lip Material
Mi Item #01295844
MFR #6200
Price$139.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.375 in Shaft Dia., 2.252 in OD, 1.062 in Overall Width, 9L Design, Leather Lip Material
Mi Item #01295844
MFR #6200

Mfr description
6200 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.23/each

Specifications

Dimensions

  • Outside Diameter
    2.252 in
  • Overall Width
    1.062 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.35 lbs

Details

  • Construction Description
    Dual Lip, Dual Element , Spring Loaded
  • Continuous Temperature Range
    -50 to 200°F
  • Description Keyword
    9L Design
  • Design Type
    9L
  • Lip Material
    Leather
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466712
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)