Motion
6283S
Nitrile Oil Seal - Solid, 1.610 in Shaft Dia., 2.531 in OD, 0.300 in Overall Width, 26 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01295908
MFR #6283S
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.610 in Shaft Dia., 2.531 in OD, 0.300 in Overall Width, 26 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01295908
MFR #6283S

Mfr description
6283S OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Outside Diameter
    2.531 in
  • Overall Width
    0.300 in
  • Shaft Diameter
    1.610 in
  • Weight
    0.10 lbs

Details

  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    26 Design
  • Design Type
    26
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893512686
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)