Motion
6312
Leather Oil Seal - Solid, 1.500 in Shaft Dia., 2.187 in OD, 0.500 in Overall Width, 8L Design, Leather Lip Material
Mi Item #01295927
MFR #6312
Price$124.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.500 in Shaft Dia., 2.187 in OD, 0.500 in Overall Width, 8L Design, Leather Lip Material
Mi Item #01295927
MFR #6312

Mfr description
6312 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.72/each

Specifications

Dimensions

  • Outside Diameter
    2.187 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.14 lbs

Details

  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -50 to 200°F
  • Description Keyword
    8L Design
  • Design Type
    8L
  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893466736
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)