Motion
6324S
Oil Seal - Solid, 0.968 in Shaft Dia., 1.507 in OD, 0.187 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01295934
MFR #6324S
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.968 in Shaft Dia., 1.507 in OD, 0.187 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01295934
MFR #6324S

Mfr description
6324S OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Outside Diameter
    1.507 in
  • Overall Width
    0.187 in
  • Shaft Diameter
    0.968 in

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893512761
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)