Motion
28TT300

DODGE
28TT300

Bearing Seal - 043547 Material
Mi Item #01295986
MFR #28TT300
Price$37.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
28TT300

Bearing Seal - 043547 Material
Mi Item #01295986
MFR #28TT300

Mfr description
28TT300 SEAL 043547
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.86/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043547
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)