Motion
28TTDN215

DODGE
28TTDN215

Bearing Seal - 039530 Material
MI ITEM #01295998
MFR #28TTDN215
Your Price$103.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
28TTDN215

Bearing Seal - 039530 Material
MI ITEM #01295998
MFR #28TTDN215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$103.02/each(List $149.38)

Overview

Mfr description
28TTDN215 MOD SEAL 039530

Specifications

  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Sealing Type
    Triple-Lip Contact
  • Material
    039530
  • UPC_NO
    782475703982
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text