Motion
9853
Single Lip Grease Seal - Solid, 1.000 in Shaft Dia., 1.510 in OD, 0.219 in Overall Width, HM21 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296067
MFR #9853
Your Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 1.000 in Shaft Dia., 1.510 in OD, 0.219 in Overall Width, HM21 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296067
MFR #9853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.85/each(List $16.30)

Overview

Mfr description
9853 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    1.510 in
  • Overall Width
    0.219 in
  • Design Type
    HM21
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311008129
  • Compatible Wear Sleeves
    99814;99868
  • Compatible V-Rings
    400250;400251;400254;400255
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text