Motion
6545
Felt Oil Seal - Solid, 1.500 in Shaft Dia., 2.066 in OD, 0.250 in Overall Width, 21 Design, Felt Lip Material
MI ITEM #01296340
MFR #6545
Your Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 1.500 in Shaft Dia., 2.066 in OD, 0.250 in Overall Width, 21 Design, Felt Lip Material
MI ITEM #01296340
MFR #6545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.60/each(List $22.91)

Overview

Mfr description
6545 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    2.066 in
  • Overall Width
    0.250 in
  • Design Type
    21
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Felt
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    21 Design
  • Manufacturer Upc Number
    053893466798
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Dual Element
  • Typical Application
    General Purpose
  • Weight
    0.09 lbs
  • Continuous Temperature Range
    -65 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text