Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-5302

Oil Seal - Split, 21.375 in Shaft Dia., 23.375 in OD, 0.813 in Overall Width
MI ITEM #01296382
MFR #25003-5302

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
23X5302 MILL-RIGHT N SPLIT 21.375"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    21.375 in
  • Outside Diameter
    23.375 in
  • Overall Width
    0.813 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744055943
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text