Motion
132203

DODGE
132203

Hydrodynamic Circulating Oil Grommet Kit - Series: RTL, Circulating Oil Grommet Kit Compatible Bore Diameter
Mi Item #01296406
MFR #132203
Price$389.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132203

Hydrodynamic Circulating Oil Grommet Kit - Series: RTL, Circulating Oil Grommet Kit Compatible Bore Diameter
Mi Item #01296406
MFR #132203

Mfr description
132203 3-7/16 SLEEVOIL GROMMET KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$389.87/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Part Type
    Circulating Oil Grommet Kit
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    RTL
  • UPC_NO
    782475119998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)