Motion
6612S
Nitrile Oil Seal - Solid, 3.500 in Shaft Dia., 5.258 in OD, 0.562 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296451
MFR #6612S
Price$85.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.500 in Shaft Dia., 5.258 in OD, 0.562 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296451
MFR #6612S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.41/each

Specifications

Dimensions

  • Outside Diameter
    5.258 in
  • Overall Width
    0.562 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.48 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893513089
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul

Overview

Mfr description
6612S OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought