Overview
Mfr description
067135 HS2 HC 569 HSG ASSEM
Specifications
- Housing MaterialDuctile Iron
- Country of OriginUS
- UPC_NO782475038404
- Housing TypeHinged Cap
- Bore Length5.53 in
- Type Of BearingTapered Roller
- Material067135
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data