Overview
Mfr description
HS-P2B-SLM-103 SNAP BASE PIL BLK 128025
Specifications
- Housing MaterialStamped Steel
- Country of OriginUS
- UPC_NO782475664092
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingBall Bearing
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data