Motion
17458
EPDM Oil Seal - Solid, 1.747 in Shaft Dia., 2.623 in OD, 0.365 in Overall Width, HMS14 Design, EPDM Lip Material
MI ITEM #01296683
MFR #17458
List Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Oil Seal - Solid, 1.747 in Shaft Dia., 2.623 in OD, 0.365 in Overall Width, HMS14 Design, EPDM Lip Material
MI ITEM #01296683
MFR #17458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/each for your price

Overview

Mfr description
17458 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.747 in
  • Outside Diameter
    2.623 in
  • Overall Width
    0.365 in
  • Design Type
    HMS14
  • Seal Type
    Single Lip with Spring
  • Lip Material
    EPDM
  • Description Keyword
    HMS14 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311884327
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text