Motion
6781
Leather Oil Seal - Solid, 1.796 in Shaft Dia., 2.730 in OD, 0.500 in Overall Width, 201 Design, Leather Lip Material
MI ITEM #01296692
MFR #6781
Your Price$31.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.796 in Shaft Dia., 2.730 in OD, 0.500 in Overall Width, 201 Design, Leather Lip Material
MI ITEM #01296692
MFR #6781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.55/each(List $43.54)

Overview

Mfr description
6781 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.796 in
  • Outside Diameter
    2.730 in
  • Overall Width
    0.500 in
  • Design Type
    201
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Leather
  • Lip Type
    Single Lip without Spring
  • Description Keyword
    201 Design
  • Manufacturer Upc Number
    053893466835
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    General Purpose
  • Weight
    0.18 lbs
  • Continuous Temperature Range
    -50 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text