Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.1250 in Shaft Dia., 1.938 in OD, 0.6250 in Overall Width, HD2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01296693
MFR #11284

Mfr description
11284 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip Seal.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.938 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    1.125 in
  • Weight
    0.09 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HD2 Design
  • Design Type
    HD2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311009751
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)