Motion
6818
Nitrile Oil Seal - Solid, 1.739 in Shaft Dia., 3.008 in OD, 0.500 in Overall Width, 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296742
MFR #6818
Price$51.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.739 in Shaft Dia., 3.008 in OD, 0.500 in Overall Width, 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296742
MFR #6818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.37/each

Specifications

Dimensions

  • Outside Diameter
    3.008 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.739 in
  • Weight
    0.17 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    71 Design
  • Design Type
    71
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466866
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
6818 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought