Motion
6847S
Nitrile Oil Seal - Solid, 1.000 in Shaft Dia., 1.254 in OD, 0.536 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01296787
MFR #6847S
Price$90.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.000 in Shaft Dia., 1.254 in OD, 0.536 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01296787
MFR #6847S

Mfr description
6847S OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.41/each

Specifications

Dimensions

  • Outside Diameter
    1.254 in
  • Overall Width
    0.536 in
  • Shaft Diameter
    1.000 in
  • Weight
    0.07 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893513355
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)