Motion
5/32X50FT WW VACUUM TUBING

GATES RUBBER CO
5/32X50FT WW VACUUM TUBING

Industrial Hose - 5/32 in Inner Diameter, 11 psi Working Pressure, Windshield Washer Hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #01296928
MFR #5/32X50FT WW VACUUM TUBING
Price$51.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/32X50FT WW VACUUM TUBING

Industrial Hose - 5/32 in Inner Diameter, 11 psi Working Pressure, Windshield Washer Hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #01296928
MFR #5/32X50FT WW VACUUM TUBING

Mfr description
27042 WIPER/VACUUM TUBING
  • Vacuum and kink resistant construction
  • Vacuum rated to 24" Hg (610mm)
  • Meets SAE J1037, J942b specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.03/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    1.5 in
  • Nominal Hose Inner Diameter  
    5/32 in
  • Nominal Hose Outer Diameter  
    0.31 in
  • Weight
    2.24 lbs

Details

  • Additional Details
    The ideal hose to replace the PVC tubing used for windshield or headlight washers in cars, to connect vacuum-operated car accessories and to discharge radiator overflow or rainwater.
  • Color
    Black
  • Construction
    Non-Reinforced
  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Ideal for windshield washer systems and vacuum–operated accessories.
  • Harmonization Code
    4009.11.0000
  • Hose Type
    Windshield Washer Hose
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4040-4104
  • Manufacturer Upc Number
    072053005950
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    None
  • Standards Met
    SAE J1037
  • Temperature Range
    -40 to +257 F°
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053005950
  • Working Pressure
    11 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)