Motion
6930
Leather Oil Seal - Solid, 1.812 in Shaft Dia., 4.128 in OD, 0.746 in Overall Width, 21 Design, Leather Lip Material
MI ITEM #01296950
MFR #6930
Price$154.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.812 in Shaft Dia., 4.128 in OD, 0.746 in Overall Width, 21 Design, Leather Lip Material
MI ITEM #01296950
MFR #6930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.29/each

Specifications

Dimensions

  • Outside Diameter
    4.128 in
  • Overall Width
    0.746 in
  • Shaft Diameter
    1.812 in
  • Weight
    0.38 lbs

Details

  • Construction Description
    Dual Lip, Dual Element
  • Continuous Temperature Range
    -50 to 200°F
  • Description Keyword
    21 Design
  • Design Type
    21
  • Lip Material
    Leather
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466873
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
6930 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought